Motion
MPS-302-RYG

PATLITE CORP.
MPS-302-RYG

Continuous light, NPN & PNP open collector compatible, 45mm long body, silver body. Red, amber, green LED module.
Mi Item #13205341
MFR #MPS-302-RYG
Price$254.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
MPS-302-RYG

Continuous light, NPN & PNP open collector compatible, 45mm long body, silver body. Red, amber, green LED module.
Mi Item #13205341
MFR #MPS-302-RYG

Mfr description
MPS-302-RYG CONTINUOUS LIGHT, NPN &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.26/each

Specifications

Dimensions

  • Height
    160

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    red, yellow, green
  • Manufacturer Product Page
  • Module Color
    red, yellow, green
  • Module Function
    Steady On, No Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)