Motion
PFH-BT-Y
Battery operated LED warning light - amber. Batteries not included
Mi Item #13205383
MFR #PFH-BT-Y
Price$346.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery operated LED warning light - amber. Batteries not included
Mi Item #13205383
MFR #PFH-BT-Y

Mfr description
PFH-BT-Y BATTERY OPERATED LED WARNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.94/each

Specifications

Dimensions

  • Diameter
    100 mm
  • Flashes per Minute
    200

Details

  • Color
    Yellow
  • Lens Material
    polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)