Motion
RLR-M1-P-Y

PATLITE CORP.
RLR-M1-P-Y

Rotating LED warning light, dual reflector, brushless motor, IP66, 120mm base, direct mount. Amber
Mi Item #13205433
MFR #RLR-M1-P-Y
Price$669.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
RLR-M1-P-Y

Rotating LED warning light, dual reflector, brushless motor, IP66, 120mm base, direct mount. Amber
Mi Item #13205433
MFR #RLR-M1-P-Y

Mfr description
RLR-M1-P-Y ROTATING LED WARNING LIGHT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.63/each

Specifications

Dimensions

  • Diameter
    162 mm
  • Flashes per Minute
    Rotating

Details

  • Color
    Yellow
  • Lamp Life
    40000
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)