Motion
RLR-M1-R
Rotating LED warning light, dual reflector, brushless motor, IP66, 140mm base, direct mount. Red
Mi Item #13205434
MFR #RLR-M1-R
Price$582.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotating LED warning light, dual reflector, brushless motor, IP66, 140mm base, direct mount. Red
Mi Item #13205434
MFR #RLR-M1-R

Mfr description
RLR-M1-R ROTATING LED WARNING LIGHT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.29/each

Specifications

Dimensions

  • Diameter
    162 mm
  • Flashes per Minute
    Rotating

Details

  • Color
    Red
  • Lamp Life
    40000
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)