Motion
RT-24VF-B

PATLITE CORP.
RT-24VF-B

Rotating warning light with 4-channel MP3 field programmable annunciator. Blue
MI ITEM #13205453
MFR #RT-24VF-B
List Price$1,255.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
RT-24VF-B

Rotating warning light with 4-channel MP3 field programmable annunciator. Blue
MI ITEM #13205453
MFR #RT-24VF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,255.94/each for your price

Overview

Mfr description
RT-24VF-B ROTATING WARNING LIGHT WITH

Specifications

  • Operating Voltage Range
    24VDC plus or minus 10%
  • Maximum Decible @ 1m
    105
  • Lens Color
    Blue
  • Bulb Type
    LED
  • Flash Energy
    10000CD
  • Flash Rate
    105 fpm
  • Base Color
    Ivory
  • Coverage Area 80Db Ambient
    1m
  • Material
    ABS
  • Model Type
    Hybrid
  • Mounting Style
    Direct
  • Coverage Area 90Db Ambient
    1m
  • Height
    260 mm
  • Depth
    200 mm
  • Approval Listing Regulations
    CE, RoHS, IP53, UL, C-UL, UKCA
  • Environmental Protection Standard
    IP23
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page
  • Product Type
    Audible & Visual Signal - Combo Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text