1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PATLITE CORP.
SF10-M2JN-R
Multi-function 100mm diameter, AC 100-240V, Cable, Red
MI ITEM #
13205510
MFR #
SF10-M2JN-R
List Price
$339.36
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
PATLITE CORP. SF10-M2JN-R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PATLITE CORP.
SF10-M2JN-R
Multi-function 100mm diameter, AC 100-240V, Cable, Red
MI ITEM #
13205510
MFR #
SF10-M2JN-R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$339.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SF10-M2JN-R MULTI-FUNCTION 100MM
Specifications
Lamp Type
LED
Color
Red
Flashes per Minute
120
Lens Material
Polycarbonate Resin
Voltage
AC 100-240 V
Lamp Life
40000
Diameter
100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought