Motion
SF10-M2KTB-Y

PATLITE CORP.
SF10-M2KTB-Y

Multi-function 100mm diameter, AC 100-240V, Terminal blocks, Buzzer, Amber
Mi Item #13205515
MFR #SF10-M2KTB-Y
Price$369.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
SF10-M2KTB-Y

Multi-function 100mm diameter, AC 100-240V, Terminal blocks, Buzzer, Amber
Mi Item #13205515
MFR #SF10-M2KTB-Y

Mfr description
SF10-M2KTB-Y MULTI-FUNCTION 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.66/each

Specifications

Dimensions

  • Diameter
    100 mm
  • Flashes per Minute
    120

Details

  • Color
    Yellow
  • Lamp Life
    40000
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate Resin
  • Voltage
    AC 100-240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)