Motion
SKH-24EA-R+FA001

PATLITE CORP.
SKH-24EA-R+FA001

Rotating warning light, direct mount, metal body (color matched color of lens). Red
Mi Item #13205526
MFR #SKH-24EA-R+FA001
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
SKH-24EA-R+FA001

Rotating warning light, direct mount, metal body (color matched color of lens). Red
Mi Item #13205526
MFR #SKH-24EA-R+FA001

Mfr description
SKH-24EA-R+FA001 ROTATING WARNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Diameter
    100 mm
  • Flashes per Minute
    120 RPM

Details

  • Color
    Red
  • Lamp Life
    100000
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate Resin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)