Motion
SKHB-120A-R+FA001

PATLITE CORP.
SKHB-120A-R+FA001

Rotating warning light with alarm, direct mount. Red
MI ITEM #13205530
MFR #SKHB-120A-R+FA001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
SKHB-120A-R+FA001

Rotating warning light with alarm, direct mount. Red
MI ITEM #13205530
MFR #SKHB-120A-R+FA001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SKHB-120A-R+FA001 ROTATING WARNING

Specifications

  • Lamp Type
    LED
  • Color
    Red
  • Flashes per Minute
    120 RPM
  • Lens Material
    Polycarbonate Resin
  • Voltage
    AC 120
  • Lamp Life
    100000
  • Diameter
    100 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought