1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PATLITE CORP.
SKH-M1JB-Y
Rotating 100mm diameter, DC 12-24V, Cable, Buzzer, Amber
MI ITEM #
13205535
MFR #
SKH-M1JB-Y
Your Price
$200.24
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
PATLITE CORP. SKH-M1JB-Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PATLITE CORP.
SKH-M1JB-Y
Rotating 100mm diameter, DC 12-24V, Cable, Buzzer, Amber
MI ITEM #
13205535
MFR #
SKH-M1JB-Y
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$200.24
/each
(List
$230.28
)
Qty
Add to Cart
Overview
Mfr description
SKH-M1JB-Y ROTATING 100MM DIAMETER, DC
Specifications
Lamp Type
LED
Color
Yellow
Flashes per Minute
120 RPM
Lens Material
Polycarbonate Resin
Lamp Life
100000
Diameter
100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data