1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PATLITE CORP.
SL08-M1KTB-B
Flashing 80mm diameter, DC 12-24V, Terminal blocks, Buzzer, Blue
MI ITEM #
13205583
MFR #
SL08-M1KTB-B
List Price
$221.19
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
PATLITE CORP. SL08-M1KTB-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PATLITE CORP.
SL08-M1KTB-B
Flashing 80mm diameter, DC 12-24V, Terminal blocks, Buzzer, Blue
MI ITEM #
13205583
MFR #
SL08-M1KTB-B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$221.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SL08-M1KTB-B FLASHING 80MM DIAMETER,
Specifications
Lamp Type
LED
Color
Blue
Flashes per Minute
180
Lens Material
Polycarbonate Resin
Lamp Life
100000
Diameter
80 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data