Motion
SPB-2E-W
Optional box speaker, 2W, 8 Ohm. Off-white
MI ITEM #13205645
MFR #SPB-2E-W
List Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Optional box speaker, 2W, 8 Ohm. Off-white
MI ITEM #13205645
MFR #SPB-2E-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.98/each for your price

Overview

Mfr description
SPB-2E-W OPTIONAL BOX SPEAKER, 2W, 8

Specifications

  • Product Type
    Audible Signals
  • Base Color
    Off-white
  • Material
    ABS
  • Height
    75 mm
  • Depth
    20 mm
  • Product Data Sheet
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought