Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
VSST-LR4-502LJNW-RYGBC

5-switch, 2-position control box with LR4-502LJNW on 300mm pole, with power supply
MI ITEM #13205750
MFR #VSST-LR4-502LJNW-RYGBC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VSST-LR4-502LJNW-RYGBC 5-SWITCH,

Specifications

  • Operating Voltage Range
    120 - 220 VAC
  • Module Color
    Red, Yellow, Green, Blue, Clear
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red, Yellow, Green, Blue, Clear
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    Manually Controlled
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    535
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought