Motion
VSST-LR5-102LJNW-R

PATLITE CORP.
VSST-LR5-102LJNW-R

1-switch, 2-position control box with LR5-102LJNW on 300mm pole, with power supply
MI ITEM #13205755
MFR #VSST-LR5-102LJNW-R
Your Price$287.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
VSST-LR5-102LJNW-R

1-switch, 2-position control box with LR5-102LJNW on 300mm pole, with power supply
MI ITEM #13205755
MFR #VSST-LR5-102LJNW-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$287.86/each(List $345.42)

Overview

Mfr description
VSST-LR5-102LJNW-R 1-SWITCH,

Specifications

  • Operating Voltage Range
    120 - 220 VAC
  • Module Color
    Red
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    Manually Controlled
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    217
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text