Overview
Mfr description
VSST-LR5-402LJBW-RYGB 5-SWITCH,
Specifications
- Operating Voltage Range120 - 220 VAC
- Module ColorRed, Yellow, Green, Blue
- Product TypeSignal Towers & Stacklights
- Lens ColorRed, Yellow, Green, Blue
- Module FunctionSteady, Flashing, Buzzer
- Bulb TypeManually Controlled
- Flash Rate60 ± 2 Flashes Per Minute
- Height370
- Environmental Protection StandardIP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data