Specifications
Dimensions
- Height370
Details
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Bulb TypeManually Controlled
- Environmental Protection StandardIP65
- Flash Rate60 ± 2 Flashes Per Minute
- Lens ColorRed, Yellow, Green
- Manufacturer Product Page
- Module ColorRed, Yellow, Green
- Module FunctionSteady On, No Buzzer
- Operating Voltage Range120 - 220 VAC
- Operation Manual
- Product Data Sheet
- Product TypeSignal Towers & Stacklights