Specifications
Dimensions
- Height535
Details
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Bulb TypeManually Controlled
- Environmental Protection StandardIP65
- Flash Rate60 ± 2 Flashes Per Minute
- Lens ColorRed, Yellow, Green, Blue, Clear
- Manufacturer Product Page
- Module ColorRed, Yellow, Green, Blue, Clear
- Module FunctionSteady, Flashing, Buzzer
- Operating Voltage Range120 - 220 VAC
- Operation Manual
- Product Data Sheet
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)