Motion
WE-402FB-RYGC

PATLITE CORP.
WE-402FB-RYGC

Continuous or flashing light with audible alarm, wall mount, chrome body. Red, Amber, Green, white LED
MI ITEM #13205802
MFR #WE-402FB-RYGC
Price$751.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
WE-402FB-RYGC

Continuous or flashing light with audible alarm, wall mount, chrome body. Red, Amber, Green, white LED
MI ITEM #13205802
MFR #WE-402FB-RYGC

Mfr description
WE-402FB-RYGC CONTINUOUS OR FLASHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.44/each

Specifications

Dimensions

  • Height
    180

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Wall Mountable
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Red, Yellow, Green, Clear
  • Manufacturer Product Page
  • Module Color
    Red, Yellow, Green, Clear
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24 VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)