Motion
WEP-302FB-RYG

PATLITE CORP.
WEP-302FB-RYG

Continuous or flashing light with audible alarm, wall mount, beige body. Red, Amber, Green LED
MI ITEM #13205809
MFR #WEP-302FB-RYG
List Price$449.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
WEP-302FB-RYG

Continuous or flashing light with audible alarm, wall mount, beige body. Red, Amber, Green LED
MI ITEM #13205809
MFR #WEP-302FB-RYG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.96/each for your price

Overview

Mfr description
WEP-302FB-RYG CONTINUOUS OR FLASHING

Specifications

  • Operating Voltage Range
    24 VDC
  • Module Color
    red, Yellow, green
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    red, Yellow, green
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    Wall Mountable
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    150
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text