Motion
WEP-502-RYGBC

PATLITE CORP.
WEP-502-RYGBC

Continuous light, wall mount, beige body. Red, Amber, Green, Blue, white LED
MI ITEM #13205820
MFR #WEP-502-RYGBC
List Price$627.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
WEP-502-RYGBC

Continuous light, wall mount, beige body. Red, Amber, Green, Blue, white LED
MI ITEM #13205820
MFR #WEP-502-RYGBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.21/each for your price

Overview

Mfr description
WEP-502-RYGBC CONTINUOUS LIGHT, WALL

Specifications

  • Operating Voltage Range
    24 VDC
  • Module Color
    Red, Yellow, Green, Blue, Clear
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red, Yellow, Green, Blue, Clear
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    Wall Mountable
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    210
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought