Motion
5152-6
6-Inch Random Orbital Sander, 3/32 Orbit, Vinyl Pad, 12,000RPM, 0.3HP
MI ITEM #13237929
MFR #5152-6
List Price$325.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-Inch Random Orbital Sander, 3/32 Orbit, Vinyl Pad, 12,000RPM, 0.3HP
MI ITEM #13237929
MFR #5152-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.22/each for your price

Overview

Mfr description
5152-6 6IN RO AIR SANDER 3/32 ORBIT
  • Power: Maximum removal rate- to get the job done quickly - allow more work to get done in a day.
  • Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials.
  • Performance: 12000 RPM to match optimal material removal speeds for your application.
  • Versatility: Comfort grip for user comfort and safety.
  • Vacuum Ready: Connects to a number of central or portable vacuum systems for efficient particle removal.
  • 1-year warranty

Specifications

  • Pad Shape
    Round
  • Pad Size
    6 in
  • Orbit Diameter
    3/32 in
  • Horsepower
    0.3 hp
  • Orbit Style
    Random
  • Vacuum Type
    Vacuum Ready/Central Vacuum
  • Maximum Speed
    12000 rpm
  • Exhaust Type
    Rear
  • Sound Level
    78.3 dB(a)
  • Pad Material
    Vinyl
  • Overall Length
    6.54 in
  • Overall Height
    4.9 in
  • Tool Weight
    1.8 lb
  • Additional Details
    3/32 Orbit, Vinyl Pad, 12,000 RPM, 0.3HP
  • Sander Style
    Palm
  • Air Pressure
    90 psi
  • Air Consumption
    17.5 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text