Motion
5151-5
5-Inch Random Orbital Sander, 3/16 Orbit, Vinyl Pad, 12,000 RPM, 0.3 HP
Mi Item #13237931
MFR #5151-5
Price$329.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-Inch Random Orbital Sander, 3/16 Orbit, Vinyl Pad, 12,000 RPM, 0.3 HP
Mi Item #13237931
MFR #5151-5

Mfr description
5151-5 5IN RO AIR SANDER 3/16 ORBIT
  • Power: Maximum removal rate- to get the job done quickly - allow more work to get done in a day.
  • Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials.
  • Performance: 12000 RPM to match optimal material removal speeds for your application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.29/each

Specifications

Dimensions

  • Orbit Diameter
    3/16 in
  • Overall Height
    4.9 in
  • Overall Length
    6.54 in
  • Pad Size
    5 in
  • Tool Weight
    1.8 lb

Details

  • Additional Details
    3/16 Orbit, Vinyl Pad, 12,000 RPM, 0.3HP
  • Air Consumption
    17.5 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    0.3 hp
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Material
    Vinyl
  • Pad Shape
    Round
  • Sander Style
    Palm
  • Sound Level
    77.9 dB(a)
  • Vacuum Type
    Vacuum Ready/Central Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)