Motion
PLM08
Closed Round Rail Ball Bushing - PLM Series, 25 mm Overall Length, Closed
Mi Item #13237964
MFR #PLM08
Price$38.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLM Series, 25 mm Overall Length, Closed
Mi Item #13237964
MFR #PLM08

Mfr description
PLM08 POLYMER BUSHING, 8 MM ID POLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.45/each

Specifications

Dimensions

  • Overall Height
    16
  • Overall Length
    25
  • Overall Width
    16

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Country of Origin
    CN
  • Harmonization Code
    8483.30.8040
  • Measurement Standard
    Metric
  • Series
    PLM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)