Motion
PLM10
Closed Round Rail Ball Bushing - PLM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Closed
MI ITEM #13237965
MFR #PLM10
Your Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Closed
MI ITEM #13237965
MFR #PLM10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.78/each(List $39.72)

Overview

Mfr description
PLM10 POLYMER BUSHING, 10 MM ID POLYMER

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    19 mm
  • Overall Length
    29
  • Overall Height
    19
  • Closure Type
    Closed
  • Overall Width
    19
  • Series
    PLM
  • Harmonization Code
    8483.30.8040
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text