Motion
PLM16
Closed Round Rail Ball Bushing - PLM Series, 26 mm Outside Diameter, 36 mm Overall Length, Closed
MI ITEM #13237967
MFR #PLM16
Your Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLM Series, 26 mm Outside Diameter, 36 mm Overall Length, Closed
MI ITEM #13237967
MFR #PLM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.54/each(List $49.06)

Overview

Mfr description
PLM16 POLYMER BUSHING, 16 MM ID POLYMER

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Height
    26
  • Closure Type
    Closed
  • Overall Width
    26
  • Series
    PLM
  • Harmonization Code
    8483.30.8040
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text