Specifications
Dimensions
- Overall Height40
- Overall Length58
- Overall Width40
Details
- Bushing TypeBall Bushing
- Closure TypeClosed
- Country of OriginCN
- Harmonization Code8483.30.8040
- Measurement StandardMetric
- SeriesPLM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)