Motion
PLM50
Closed Round Rail Ball Bushing - PLM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Closed
Mi Item #13237972
MFR #PLM50
Price$296.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Closed
Mi Item #13237972
MFR #PLM50

Mfr description
PLM50 POLYMER BUSHING, 50 MM ID POLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.12/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Height
    75
  • Overall Length
    100
  • Overall Width
    75
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Country of Origin
    CN
  • Harmonization Code
    8483.30.8040
  • Measurement Standard
    Metric
  • Series
    PLM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)