Motion
PLM10OPN
Open Round Rail Ball Bushing - PLM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
Mi Item #13237973
MFR #PLM10OPN
Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - PLM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
Mi Item #13237973
MFR #PLM10OPN

Mfr description
PLM10OPN POLYMER BUSHING, 10 MM ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.02/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Height
    19
  • Overall Length
    29
  • Overall Width
    19
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    MX
  • Harmonization Code
    8483.20.8040
  • Measurement Standard
    Metric
  • Series
    PLM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)