Overview
Mfr description
PLM20OPN POLYMER BUSHING, 20 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length45
- Overall Height32
- Closure TypeOpen
- Overall Width32
- SeriesPLM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data