Motion
PLM25OPN
Open Round Rail Ball Bushing - PLM Series, Open
MI ITEM #13237977
MFR #PLM25OPN
Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - PLM Series, Open
MI ITEM #13237977
MFR #PLM25OPN

Mfr description
PLM25OPN POLYMER BUSHING, 25 MM ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.53/each

Specifications

Dimensions

  • Overall Height
    40
  • Overall Length
    58
  • Overall Width
    40

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    MX
  • Harmonization Code
    8483.20.8040
  • Measurement Standard
    Metric
  • Series
    PLM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)