Overview
Mfr description
PLM40OPN POLYMER BUSHING, 40 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length80
- Overall Height62
- Closure TypeOpen
- Overall Width62
- SeriesPLM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data