Motion
PLBM12
Closed Round Rail Ball Bushing - PLBM Series, 39 mm Overall Length, Closed
MI ITEM #13237980
MFR #PLBM12
List Price$108.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLBM Series, 39 mm Overall Length, Closed
MI ITEM #13237980
MFR #PLBM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.69/each for your price

Overview

Mfr description
PLBM12 POLYMER BEARING, 12 MM ID POLYMER

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Overall Length
    39
  • Overall Height
    35
  • Closure Type
    Closed
  • Overall Width
    43
  • Series
    PLBM
  • Harmonization Code
    8483.20.8040
  • Country of Origin
    MX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text