Specifications
Dimensions
- Overall Height42
- Overall Length43
- Overall Width53
Details
- Bushing TypeBall Bushing
- Closure TypeClosed
- Country of OriginMX
- Harmonization Code8483.20.8040
- Measurement StandardMetric
- SeriesPLBM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)