Motion
PLBM20
Closed Round Rail Ball Bushing - PLBM Series, 50 mm Outside Diameter, 54 mm Overall Length, Closed
Mi Item #13237982
MFR #PLBM20
Price$162.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - PLBM Series, 50 mm Outside Diameter, 54 mm Overall Length, Closed
Mi Item #13237982
MFR #PLBM20

Mfr description
PLBM20 POLYMER BEARING, 20 MM ID POLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.50/each

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Overall Height
    50
  • Overall Length
    54 mm
  • Overall Width
    60

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Country of Origin
    MX
  • Harmonization Code
    8483.20.8040
  • Measurement Standard
    Metric
  • Series
    PLBM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)