Specifications
Dimensions
- Overall Height60
- Overall Length67
- Overall Width78
Details
- Bushing TypeBall Bushing
- Closure TypeClosed
- Country of OriginMX
- Harmonization Code8483.20.8040
- Measurement StandardMetric
- SeriesPLBM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)