Overview
Mfr description
PLBM30 POLYMER BEARING, 30 MM ID POLYMER
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length79
- Overall Height71
- Closure TypeClosed
- Overall Width87
- SeriesPLBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data