Overview
Mfr description
PLBM40 POLYMER BEARING, 40 MM ID POLYMER
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length91
- Overall Height91
- Closure TypeClosed
- Overall Width108
- SeriesPLBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data