Overview
Mfr description
PLBM20OPN POLYMER BEARING, 20 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length54
- Overall Height42
- Closure TypeOpen
- Overall Width60
- SeriesPLBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data