Overview
Mfr description
PLBM25OPN POLYMER BEARING, 25 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length67
- Overall Height51
- Closure TypeOpen
- Overall Width78
- SeriesPLBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data