Overview
Mfr description
PLBM40OPN POLYMER BEARING, 40 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length91
- Overall Height77
- Closure TypeOpen
- Overall Width108
- SeriesPLBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data