Overview
Mfr description
PLTBM12 TWIN POLYMER BEARING, 12 MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length75
- Overall Height35
- Closure TypeClosed
- Overall Width43
- SeriesPLTBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data