Specifications
Dimensions
- Overall Height51
- Overall Length104
- Overall Width60
Details
- Bushing TypeBall Bushing
- Closure TypeClosed
- Country of OriginMX
- Harmonization Code8483.20.8040
- Measurement StandardMetric
- SeriesPLTBM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)