Overview
Mfr description
PLTBM12OPN TWIN POLYMER BEARING, 12MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length76
- Overall Height28
- Closure TypeOpen
- Overall Width43
- SeriesPLTBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data