Overview
Mfr description
PLTBM20OPN TWIN POLYMER BEARING, 20MM ID
Specifications
- Bushing TypeBall Bushing
- Measurement StandardMetric
- Overall Length104
- Overall Height41
- Closure TypeOpen
- Overall Width60
- SeriesPLTBM
- Harmonization Code8483.20.8040
- Country of OriginMX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data