Motion
PLTBM25OPN

THOMSON (ALTRA)
PLTBM25OPN

Open Round Rail Ball Bushing - PLTBM Series, Open
Mi Item #13238001
MFR #PLTBM25OPN
Price$593.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PLTBM25OPN

Open Round Rail Ball Bushing - PLTBM Series, Open
Mi Item #13238001
MFR #PLTBM25OPN

Mfr description
PLTBM25OPN TWIN POLYMER BEARING, 25MM ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.49/each

Specifications

Dimensions

  • Overall Height
    50
  • Overall Length
    130
  • Overall Width
    78

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    MX
  • Harmonization Code
    8483.20.8040
  • Measurement Standard
    Metric
  • Series
    PLTBM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)