Motion
16-11009

HEXARMOR
16-11009

Yes, HDPE Material, Hi-vis Orange Color
Mi Item #13238025
MFR #16-11009
Price$40.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-11009

Yes, HDPE Material, Hi-vis Orange Color
Mi Item #13238025
MFR #16-11009

Mfr description
16-11009 XP250 - HI-VIS ORANGE - VENTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.64/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Hi-vis Orange
  • High Visibility
    Yes
  • Manufacturer Upc Number
    810070604851
  • Material
    HDPE
  • Prop 65 Statement
    Yes
  • Standards Met
    CE EN397
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)