Motion
3015-M (8)

HEXARMOR
3015-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A2
Mi Item #13238034
MFR #3015-M (8)
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3015-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A2
Mi Item #13238034
MFR #3015-M (8)

Mfr description
3015-M (8) HELIX 21G A2 HPPE/STEEL KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.65/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Steel Blend Shell, HPPE
  • UPC_NO
    810070604776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)