Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Mens Numeric Size7
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsManufacturing
- Coated AreaPalm
- CoatingMicro Foam Nitrile
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialSteel blend shell with micro foam nitrile coating
- Coating StyleMicro Foam Nitrile
- ColorBlack, Blue, Hi-Vis
- Construction Descriptionsteel blend shell with micro foam nitrile Palm coating and sewn-on back-of-hand impact guards
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionHelix 3015 impact gloves with 21-gauge HPPE/steel blend shell, micro foam nitrile palm coating, and back-of-hand impact protection
- Description KeywordSeamless Knit
- FeaturesImpact Resistant, Seamless Knit, Touchscreen Compatible, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicrofoam
- Grip TypeMicrofoam
- Group & ClassA2
- HandPair
- Hand TypePair
- Knit Gauge21 ga
- Liner/Shell Materialsteel blend
- Manufacturer Catalog Number3015-S (7)
- MaterialHPPE
- Material TypeHPPE, steel blend
- Other Standards MetANSI/ISEA 138-2019
- Product LineHelix
- Product TypesWork Gloves
- Protection TypeCut and Impact Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- TypeSeamless Knit
- UPC_NO810070604769
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)