Motion
3015-XL (10)

HEXARMOR
3015-XL (10)

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A2
MI ITEM #13238036
MFR #3015-XL (10)
Your Price$28.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3015-XL (10)

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A2
MI ITEM #13238036
MFR #3015-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.39/each(List $32.65)

Overview

Mfr description
3015-XL (10) HELIX 21G A2 HPPE/STEEL

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    3
  • UPC_NO
    810070604790
  • Material
    Steel Blend Shell, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought