Motion
3015-XXL (11)

HEXARMOR
3015-XXL (11)

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #13238037
MFR #3015-XXL (11)
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3015-XXL (11)

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #13238037
MFR #3015-XXL (11)

Mfr description
3015-XXL (11) HELIX 21G A2 HPPE/STEEL
  • Touchscreen Compatible;Seamless Knit;Washable;Vend-packed;Impact Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.65/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Mens Numeric Size
    11
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Manufacturing
  • Coated Area
    Palm
  • Coating
    Micro Foam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Micro Foam Nitrile
  • Color
    Black, Blue, Hi-Vis
  • Construction Description
    21-Gauge Seamless Knit with micro foam nitrile Palm coating
  • Cuff Material
    Elastic knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3015 impact gloves with 21-gauge HPPE/steel blend shell and micro foam nitrile palm coating.
  • Description Keyword
    Seamless Knit
  • Features
    Impact Resistant, Seamless Knit, Touchscreen Compatible, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Microfoam
  • Grip Type
    Microfoam
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    steel blend
  • Manufacturer Catalog Number
    3015-XXL (11)
  • Material
    HPPE
  • Material Type
    HPPE, steel blend
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Product Line
    Helix
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Type
    Seamless Knit
  • UPC_NO
    810070604806
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)